text.skipToContent text.skipToNavigation


1405-12-08

Pipe

Item #100141489
each

Alternate Products

Product details

  • Female Pipe Swivel to Female Pipe
  • 1/2" Female Pipe Swivel to 3/4" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Female Pipe
End Size 3/4 NPSM(f)
1/2 NPSM(f)
Material Steel
SAE Reference No. 140131
Style Straight Female
Female Pipe Size 3/4 in
Series FP-FPS STRAIGHT
NPSM Swivel Nut 1/2-14 
Length 1.53 in
Hex Size 1 1/4 in
Female Pipe Size A1 1/2 in
Thread (Old Data - Do Not Use) 3/4-14  Female Pipe
L Dim 1.53 in
Weight 0.3 LB

You May Also Like