text.skipToContent text.skipToNavigation


1405-12-16

Pipe

Item #100141492
each
    Shipment Options

Product details

  • Female Pipe Swivel to Female Pipe
  • 1" Female Pipe Swivel to 3/4" Female Pipe

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Female Pipe
End Size 1 NPSM(f)
3/4 NPSM(f)
Material Steel
SAE Reference No. 140131
Style Straight Female
Female Pipe Size 3/4 in
Series FP-FPS STRAIGHT
NPSM Swivel Nut 1-11 1/2 
Length 1.92 in
Hex Size 1 1/2 in
Female Pipe Size A1 1 in
Thread (Old Data - Do Not Use) 3/4-14  Female Pipe
L Dim 1.92 in
Weight 0.707 LB

You May Also Like