text.skipToContent text.skipToNavigation


1405-20-20-SS

Pipe

Item #100141497
each

Product details

  • Female Pipe Swivel to Female Pipe
  • 1 1/4" Female Pipe Swivel to 1 1/4" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Straight, Swivel
Fitting Description Female Pipe Swivel to Female Pipe
End Size 1 1/4 NPT(f)
1 1/4 NPSM(f)
Material Stainless Steel
SAE Reference No. 140131
Style Straight Female
Female Pipe Size 1 1/4 in
Series FP-FPS STRAIGHT
NPSM Swivel Nut 1 1/4-11 1/2 
Length 2 in
Hex Size 1 7/8 in
Female Pipe Size A1 1 1/4 in
Thread (Old Data - Do Not Use) 1 1/4-11 1/2  Female Pipe
L Dim 2 in
Weight 0.82 LB

You May Also Like