Product details
- 90° Female Pipe Swivel to Male Pipe Elbow
- 1/8" Female Pipe Swivel to 1/8" Male Pipe
Specifications
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
Hex Size | 9/16 in |
Thread (Old Data - Do Not Use) | 1/8-27 Male Pipe |
Length | 0.940 in |
Style | 90° Male Elbow |
End Types | NPT - All Ends |
Male Pipe Size | 1/8 in |
L1 | 0.69 in |
L Dim | 0.94 in |
No. of Ends | 2 |
SAE Reference No. | 140230 |
Fitting Type | 90° Swivel Elbow |
Series | MP-FPS 90° |
NPSM Swivel Nut | 1/8-27 |
End Size | 1/8 NPSM(f), 1/8 NPT(m) |
Material | Stainless Steel |
Female Pipe Size | 1/8 in |
Weight | 0.056 LB |