text.skipToContent text.skipToNavigation


1501-06-04-SS

Pipe

Item #100141511

Product details

  • 90° Female Pipe Swivel to Male Pipe Elbow
  • 1/4" Female Pipe Swivel to 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type 90° Swivel Elbow
Fitting Description 90° Female Pipe Swivel to Male Pipe Elbow
End Size 3/8 NPT(m)
1/4 NPSM(f)
Material Stainless Steel
SAE Reference No. 140230
Style 90° Male Elbow
Female Pipe Size 1/4 in
Series MP-FPS 90°
NPSM Swivel Nut 1/4-18 
Length 1 1/2 in
Hex Size 11/16 in
Male Pipe Size 3/8 in
Thread (Old Data - Do Not Use) 3/8-18  Male Pipe
L1 0.858 in
L Dim 1.5 in
Weight 0.531 LB

You May Also Like