Product details
- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/8" Female Pipe Swivel to 3/8" Male Pipe
- Stainless Steel
Specifications
Male Pipe Size | 3/8 in |
L Dim | 1.5 in |
Thread (Old Data - Do Not Use) | 3/8-18 Male Pipe |
Female Pipe Size | 3/8 in |
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
NPSM Swivel Nut | 3/8-18 |
Series | MP-FPS 90° |
L1 | 0.94 in |
Length | 1 1/2 in |
Material | Stainless Steel |
End Size | 3/8 NPSM(f), 3/8 NPT(m) |
Style | 90° Male Elbow |
Hex Size | 7/8 in |
SAE Reference No. | 140230 |
End Types | NPT - All Ends |
No. of Ends | 2 |
Fitting Type | 90° Swivel Elbow |
Weight | 0.531 LB |