text.skipToContent text.skipToNavigation


1501-12-08-SS

Pipe

Item #100141525
each

Product details

  • 90° Female Pipe Swivel to Male Pipe Elbow
  • 1/2" Female Pipe Swivel to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type 90° Swivel Elbow
Fitting Description 90° Female Pipe Swivel to Male Pipe Elbow
End Size 3/4 NPT(m)
1/2 NPSM(f)
Material Stainless Steel
SAE Reference No. 140230
Style 90° Male Elbow
Female Pipe Size 1/2 in
Series MP-FPS 90°
NPSM Swivel Nut 1/2-14 
Length 2 in
Hex Size 1 in
Male Pipe Size 3/4 in
Thread (Old Data - Do Not Use) 3/4-14  Male Pipe
L1 1.17 in
L Dim 2 in
Weight 0.7 LB

You May Also Like