text.skipToContent text.skipToNavigation


1501-20-20-SS

Pipe

Item #100141535
each
    Shipment Options

Product details

  • 90° Female Pipe Swivel to Male Pipe Elbow
  • 1 1/4" Female Pipe Swivel to 1 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type 90° Swivel Elbow
Fitting Description 90° Female Pipe Swivel to Male Pipe Elbow
End Size 1 1/4 NPSM(f)
1 1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140230
Female Pipe Size 1 1/4 in
NPSM Swivel Nut 1 1/4-11 1/2 
Length 2.62 in
Hex Size 1 7/8 in
Male Pipe Size 1 1/4 in
L1 1.62 in
L Dim 2.62 in
Weight 1.941 LB

You May Also Like