text.skipToContent text.skipToNavigation


1501-24-24-SS

Pipe

Item #100141538
each

Product details

  • 90° Female Pipe Swivel to Male Pipe Elbow
  • 1 1/2" Female Pipe Swivel to 1 1/2" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type 90° Swivel Elbow
Fitting Description 90° Female Pipe Swivel to Male Pipe Elbow
End Size 1 1/2 NPT(m)
1 1/2 NPSM(f)
Material Stainless Steel
SAE Reference No. 140230
Female Pipe Size 1 1/2 in
NPSM Swivel Nut 1 1/2-11 1/2 
Length 2.81 in
Hex Size 2 1/8 in
Male Pipe Size 1 1/2 in
L1 1.75 in
L Dim 2.81 in
Weight 2.7 LB

You May Also Like