text.skipToContent text.skipToNavigation


1502-06-06-SS

Pipe

Item #100141544
each
    Shipment Options

Product details

  • 90° Female Pipe Swivel to Female Pipe Elbow
  • 3/8" Female Pipe Swivel to 3/8" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type 90° Swivel Elbow
Fitting Description 90° Female Pipe Swivel to Female Pipe Elbow
End Size 3/8 NPT(f)
3/8 NPSM(f)
Material Stainless Steel
SAE Reference No. 140231
Style 90° Female Elbow
Female Pipe Size 3/8 in
Series FP-FPS 90°
NPSM Swivel Nut 3/8-18 
Length 0.937 in
Hex Size 7/8 in
Female Pipe Size A1 3/8 in
Thread (Old Data - Do Not Use) 3/8-18  Female Pipe
L1 1.062 in
L Dim 0.937 in
Weight 0.588 LB

You May Also Like