text.skipToContent text.skipToNavigation


1502-08-08-SS

Pipe

Item #100141546
each

Product details

  • 90° Female Pipe Swivel to Female Pipe Elbow
  • 1/2" Female Pipe Swivel to 1/2" Female Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type 90° Swivel Elbow
Fitting Description 90° Female Pipe Swivel to Female Pipe Elbow
End Size 1/2 NPSM(f)
1/2 NPT(f)
Material Stainless Steel
SAE Reference No. 140231
Style 90° Female Elbow
Female Pipe Size 1/2 in
Series FP-FPS 90°
NPSM Swivel Nut 1/2-14 
Length 1 in
Hex Size 1 in
Female Pipe Size A1 1/2 in
Thread (Old Data - Do Not Use) 1/2-14  Female Pipe
L1 1.25 in
L Dim 1 in
Weight 1.044 LB

You May Also Like