text.skipToContent text.skipToNavigation


1503-04-04-SS

Pipe

Item #100141554

Product details

  • 45° Female Pipe Swivel to Male Pipe Elbow
  • 1/4" Female Pipe Swivel to 1/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45° Swivel
Fitting Description 45° Female Pipe Swivel to Male Pipe Elbow
End Size 1/4 NPSM(f)
1/4 NPT(m)
Material Stainless Steel
SAE Reference No. 140330
Style 45° Male Elbow
Female Pipe Size 1/4 in
Series MP-FPS 45°
NPSM Swivel Nut 1/4-18 
Length 0.94 in
Hex Size 11/16 in
Male Pipe Size 1/4 in
Thread (Old Data - Do Not Use) 1/4-18  Male Pipe
L1 0.69 in
L Dim 0.94 in
Weight 0.144 LB

You May Also Like