text.skipToContent text.skipToNavigation


1503-06-06-SS

Pipe

Item #100141556
each
    Shipment Options

Product details

  • 45° Female Pipe Swivel to Male Pipe Elbow
  • 3/8" Female Pipe Swivel to 3/8" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45° Swivel
Fitting Description 45° Female Pipe Swivel to Male Pipe Elbow
End Size 3/8 NPSM(f)
3/8 NPT(m)
Material Stainless Steel
SAE Reference No. 140330
Style 45° Male Elbow
Female Pipe Size 3/8 in
Series MP-FPS 45°
NPSM Swivel Nut 3/8-18 
Length 1.06 in
Hex Size 7/8 in
Male Pipe Size 3/8 in
Thread (Old Data - Do Not Use) 3/8-18  Male Pipe
L1 0.75 in
L Dim 1.06 in
Weight 0.3 LB

You May Also Like