Product details
- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
- Stainless Steel
Specifications
Length | 1.310 in |
NPSM Swivel Nut | 1/2-14 |
Style | 45° Male Elbow |
Thread (Old Data - Do Not Use) | 1/2-14 Male Pipe |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
End Types | NPT - All Ends |
Fitting Type | Elbow, 45° Swivel |
Material | Stainless Steel |
End Size | 1/2 NPSM(f), 1/2 NPT(m) |
Series | MP-FPS 45° |
L Dim | 1.31 in |
No. of Ends | 2 |
SAE Reference No. | 140330 |
Male Pipe Size | 1/2 in |
Female Pipe Size | 1/2 in |
Hex Size | 1 in |
L1 | 0.88 in |
Weight | 0.335 LB |