text.skipToContent text.skipToNavigation


1503-12-12-SS

Pipe

Item #100141563

Product details

  • 45° Female Pipe Swivel to Male Pipe Elbow
  • 3/4" Female Pipe Swivel to 3/4" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45° Swivel
Fitting Description 45° Female Pipe Swivel to Male Pipe Elbow
End Size 3/4 NPT(m)
3/4 NPSM(f)
Material Stainless Steel
SAE Reference No. 140330
Style 45° Male Elbow
Female Pipe Size 3/4 in
Series MP-FPS 45°
NPSM Swivel Nut 3/4-14 
Length 1 1/2 in
Hex Size 1 1/4 in
Male Pipe Size 3/4 in
Thread (Old Data - Do Not Use) 3/4-14  Male Pipe
L1 1 in
L Dim 1.5 in
Weight 0.576 LB

You May Also Like