text.skipToContent text.skipToNavigation


1503-16-16-SS

Pipe

Item #100141565

Product details

  • 45° Female Pipe Swivel to Male Pipe Elbow
  • 1" Female Pipe Swivel to 1" Male Pipe
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT - All Ends
Fitting Type Elbow, 45° Swivel
Fitting Description 45° Female Pipe Swivel to Male Pipe Elbow
End Size 1 NPT(m)
1 NPSM(f)
Material Stainless Steel
SAE Reference No. 140330
Style 45° Male Elbow
Female Pipe Size 1 in
Series MP-FPS 45°
NPSM Swivel Nut 1-11 1/2 
Length 1 1/2 in
Hex Size 1 1/2 in
Male Pipe Size 1 in
Thread (Old Data - Do Not Use) 1-11 1/2  Male Pipe
L1 1.06 in
L Dim 1.5 in
Weight 1.375 LB

You May Also Like