text.skipToContent text.skipToNavigation


1700-08-12

MJ-Flange Straight

Item #100141581
each
    Shipment Options

Alternate Products

Product details

  • Split Flange Straight (SAE Code 61) 1/2 JIC(m) 3/4 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 1/2 in
Hex Size 1 1/8 in
Type Straight
End Size 1/2 JIC(m); 3/4 Split Flange
Tube Outside Diameter 1/2 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 61)
Thread Size & Type 3/4-16 UNF
Material Steel
Overall Length 2 3/4 in
Flange Size 1/2 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Weight 0.375 LB

Supporting Documents

You May Also Like