text.skipToContent text.skipToNavigation


1700-10-10

MJ-Flange Straight

Item #100141582
each
    Shipment Options

Product details

  • Split Flange Straight (SAE Code 61) 5/8 JIC(m) 5/8 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 5/8 in
Hex Size 15/16 in
Type Straight
End Size 5/8 JIC(m); 5/8 Split Flange
Tube Outside Diameter 5/8 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 61)
Thread Size & Type 7/8-14 UN
Material Steel
Overall Length 3.69 in
Flange Size 5/8 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Weight 0.34 LB

Supporting Documents

You May Also Like