text.skipToContent text.skipToNavigation


1700-12-10

MJ-Flange Straight

Item #100141583

Product details

  • Split Flange Straight (SAE Code 61) 3/4 JIC(m) 5/8 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 5/8 in
Hex Size 1 1/8 in
Type Straight
End Size 3/4 JIC(m); 5/8 Split Flange
Tube Outside Diameter 5/8 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 61)
Thread Size & Type 1 1/16-12 UN
Material Steel
Overall Length 2.55 in
Flange Size 5/8 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100141583
Weight 0.44 LB

Supporting Documents

You May Also Like