text.skipToContent text.skipToNavigation


1700-20-32

MJ-Flange Straight

Item #100141596

Alternate Products

Product details

  • Split Flange Straight (SAE Code 61) 1 1/4 JIC(m) 2 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 1 1/4 in
Hex Size 1 11/16 in
Type Straight
End Size 1 1/4 JIC(m); 2 Split Flange
Tube Outside Diameter 1 1/4 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 61)
Thread Size & Type 1 5/8-12 UN
Material Steel
Overall Length 3 in
3 1/2 in
Flange Size 2 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100141596
Weight 2.219 LB

Supporting Documents

You May Also Like