Product details
- Split Flange Straight (SAE Code 61) 2 JIC(m)
- 1 1/2 Split Flange(code 61)
Specifications
Thread Size & Type | 2 1/2-12 UN |
Tube Outside Diameter | 2 in |
Material | Steel |
End Size | 2 JIC(m), 1 1/2 Split Flange |
Hex Size | 2 5/8 in |
Fitting Angle | Straight |
End Types | JIC 37° & Split Flange (Code 61) |
No. of Ends | 2 |
Code | Code 61 |
Fitting Description | Split Flange Straight (SAE Code 61) |
Type | Straight |
Overall Length | 4.200 in |
SAE Reference No. | N/A |
Fitting Type | Adapter |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Tube O.D. | 2 in |
Weight | 3.45 LB |