text.skipToContent text.skipToNavigation


1700-32-40

MJ-Flange Straight

Item #100147007

Product details

  • Split Flange Straight (SAE Code 61) 2 JIC(m) 2 1/2 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 2 in
Hex Size 2 3/4 in
Type Straight
End Size 2 JIC(m); 2 1/2 Split Flange
Tube Outside Diameter 2 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 61)
Thread Size & Type 2 1/2-12 UN
Material Steel
Overall Length 3.638 in
Flange Size 2 1/2 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100147007
Weight 2.69 LB

Supporting Documents

You May Also Like