Product details
- 45° Split Flange Tube Elbow (SAE Code 61)
- 3/4" Male JIC to 1" Nominal Flange Size
Specifications
Tube Outside Diameter | 3/4 in |
Type | 45° Elbow |
Hex Size | 1 1/8 in |
SAE Reference No. | N/A |
Code | Code 61 |
Fitting Type | Elbow |
Tube O.D. | 3/4 in |
End Size | 3/4 JIC(m), M26(m) |
No. of Ends | 2 |
Material | Steel |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Fitting Angle | 45° |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Types | JIC 37° & Split Flange (Code 61) |
Weight | 0.594 LB |