text.skipToContent text.skipToNavigation


1703-20-20

SAE 37° (JIC) Flare

Item #100141615
each
    Shipment Options

Product details

  • 45° Split Flange Tube Elbow (SAE Code 61)
  • 1 1/4" Male JIC to 1 1/4" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 45° Split Flange Tube Elbow (SAE Code 61)
End Size 1 1/4 Split Flange(code 61)
1 1/4 JIC(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Type 45° Elbow
Code Code 61
Tube Outside Diameter 1 1/4 in
Hex Size 1 11/16 in
Flange Size 1 1/4 in
Tube O.D. 1 1/4 in
End Types 2 Split Flange (Code 61)
JIC 37°
Weight 1.25 LB

You May Also Like