Product details
- 45° Split Flange Tube Elbow (SAE Code 61)
- 1 1/2" Male JIC to 1 1/4" Nominal Flange Size
Specifications
End Types | JIC 37° & Split Flange (Code 61) |
SAE Reference No. | N/A |
Material | Steel |
Hex Size | 2 in |
Code | Code 61 |
Tube O.D. | 1 1/2 in |
No. of Ends | 2 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Angle | 45° |
End Size | 1 1/2 JIC(m), M26(m) |
Type | 45° Elbow |
Fitting Type | Elbow |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
Tube Outside Diameter | 1 1/2 in |
Weight | 2.338 LB |