text.skipToContent text.skipToNavigation


1703-24-24-FG

MJ-Flange 45° Elbow

Item #100146184
each

Product details

  • Split Flange 45° Elbow (SAE Code 61) 1 1/2 JIC(m) 1 1/2 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 1 1/2 in
Hex Size 1 7/8 in
Type 45° Elbow
End Size 1 1/2 JIC(m); 1 1/2 Split Flange
Tube Outside Diameter 1 1/2 in
SAE Reference No. N/A
Fitting Angle 45° Elbow
Fitting Description Split Flange 45° Elbow (SAE Code 61)
Thread Size & Type 1 7/8-12 UN
Material Steel
Overall Length 2.38 in
Flange Size 1 1/2 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100146184
Weight 1.769 LB

Supporting Documents

You May Also Like