text.skipToContent text.skipToNavigation


1703-32-32

SAE 37° (JIC) Flare

Item #100141619

Alternate Products

Product details

  • 45° Split Flange Tube Elbow (SAE Code 61)
  • 2" Male JIC to 2" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 45° Split Flange Tube Elbow (SAE Code 61)
End Size M26(m)
2 JIC(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Type 45° Elbow
Code Code 61
Tube Outside Diameter 2 in
Hex Size 2 5/8 in
Flange Size 2 in
Tube O.D. 2 in
End Types 2 JIC 37°
Split Flange (Code 61)
Weight 2.0 LB

You May Also Like