text.skipToContent text.skipToNavigation


1704-08-08-FG

MJ-Flange 90° Elbow

Item #100146186
each
    Shipment Options

Product details

  • Split Flange 90° Elbow (SAE Code 61) 1/2 JIC(m) 1/2 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 1/2 in
Hex Size 7/8 in
Type 90° Elbow
End Size 1/2 JIC(m); 1/2 Split Flange
Tube Outside Diameter 1/2 in
SAE Reference No. N/A
Fitting Angle 90° Elbow
Fitting Description Split Flange 90° Elbow (SAE Code 61)
Thread Size & Type 3/4-16 UNF
Material Steel
Flange Size 1/2 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Weight 0.438 LB

Supporting Documents

You May Also Like