Product details
- 90° Split Flange Tube Elbow (SAE Code 61)
- 1/2" Male JIC to 1/2" Nominal Flange Size
Specifications
End Types | JIC 37° & Split Flange (Code 61) |
N | 1.65 in |
SAE Reference No. | N/A |
Tube Outside Diameter | 1/2 in |
Tube O.D. | 1/2 in |
Hex Size | 13/16 in |
End Size | 1/2 JIC(m), M26(m) |
Code | Code 61 |
Fitting Angle | 90° |
No. of Ends | 2 |
Fitting Type | Elbow |
Material | Steel |
M | 1.7 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Type | 90° Elbow |
Weight | 0.343 LB |