Product details
- Split Flange 90° Elbow (SAE Code 61) 3/4 JIC(m)
- 1 1/4 Split Flange(code 61)
Specifications
Type | 90° Elbow |
Hex Size | 1 5/16 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Material | Steel |
Tube O.D. | 3/4 in |
Fitting Angle | 90° Elbow |
End Types | JIC 37° & Split Flange (Code 61) |
No. of Ends | 2 |
Code | Code 61 |
Tube Outside Diameter | 3/4 in |
Fitting Description | Split Flange 90° Elbow (SAE Code 61) |
Thread Size & Type | 1 1/16-12 UN |
SAE Reference No. | N/A |
Fitting Type | Adapter |
End Size | 3/4 JIC(m), 1 1/4 Split Flange |
Weight | 1.419 LB |