text.skipToContent text.skipToNavigation


1704-12-24

SAE 37° (JIC) Flare

Item #100141631
each

Product details

  • 90° Split Flange Tube Elbow (SAE Code 61)
  • 3/4" Male JIC to 1 1/2" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 90° Split Flange Tube Elbow (SAE Code 61)
End Size 3/4 JIC(m)
M26(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Type 90° Elbow
Code Code 61
Tube Outside Diameter 3/4 in
Hex Size 1 1/8 in
Flange Size 1 1/2 in
Tube O.D. 3/4 in
End Types 2 JIC 37°
Split Flange (Code 61)
M 2.6 in
N 1.17 in
Weight 0.0 LB

You May Also Like