text.skipToContent text.skipToNavigation


1704-20-12

SAE 37° (JIC) Flare

Item #100141638
each

Product details

  • 90° Split Flange Tube Elbow (SAE Code 61)
  • 1 1/4" Male JIC to 3/4" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 90° Split Flange Tube Elbow (SAE Code 61)
End Size 1 1/4 JIC(m)
M26(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Type 90° Elbow
Code Code 61
Tube Outside Diameter 1 1/4 in
Hex Size 1 11/16 in
Flange Size 3/4 in
Tube O.D. 1 1/4 in
End Types 2 JIC 37°
Split Flange (Code 61)
M 2.63 in
N 3.1 in
Weight 0.0 LB

You May Also Like