text.skipToContent text.skipToNavigation


1704-24-20

SAE 37° (JIC) Flare

Item #100141647
each

Alternate Products

Product details

  • 90° Split Flange Tube Elbow (SAE Code 61)
  • 1 1/2" Male JIC to 1 1/4" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 90° Split Flange Tube Elbow (SAE Code 61)
End Size M26(m)
1 1/2 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Type 90° Elbow
Code Code 61
Tube Outside Diameter 1 1/2 in
Hex Size 2 3/64 in
Flange Size 1 1/4 in
Tube O.D. 1 1/2 in
End Types 2 Split Flange (Code 61)
JIC 37°
M 3.6 in
N 2 1/2 in
Weight 1.35 LB

You May Also Like