Product details
- 90° Split Flange Tube Elbow (SAE Code 61)
- 2" Male JIC to 1 1/2" Nominal Flange Size
Specifications
Code | Code 61 |
Tube O.D. | 2 in |
Type | 90° Elbow |
M | 4.35 in |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Angle | 90° |
Tube Outside Diameter | 2 in |
N | 2 3/4 in |
Material | Steel |
No. of Ends | 2 |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Hex Size | 2 3/4 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Size | 2 JIC(m), M26(m) |
Fitting Type | Elbow |
SAE Reference No. | N/A |
Weight | 3.74 LB |