text.skipToContent text.skipToNavigation


1704-32-32-FG

MJ-Flange 90° Elbow

Item #100141653

Product details

  • Split Flange 90° Elbow (SAE Code 61) 2 JIC(m) 2 Split Flange(code 61)

Specifications

Fitting Type Adapter
Tube O.D. 2 in
Hex Size 2 5/8 in
Type 90° Elbow
End Size 2 JIC(m); 2 Split Flange
Tube Outside Diameter 2 in
SAE Reference No. N/A
Fitting Angle 90° Elbow
Fitting Description Split Flange 90° Elbow (SAE Code 61)
Thread Size & Type 2 1/2-12 UN
Material Steel
Flange Size 2 in
End Types JIC 37° & Split Flange (Code 61)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 61)
Code Code 61
Catalog Order Number MA100141653
Weight 5.588 LB

Supporting Documents

You May Also Like