Product details
- Split Flange Straight (SAE Code 62) 1/2 JIC(m)
- 1/2 Split Flange(code 62)
Specifications
End Types | JIC 37° & Split Flange (Code 62) |
Fitting Type | Adapter |
Tube O.D. | 1/2 in |
SAE Reference No. | N/A |
Material | Steel |
Thread Size & Type | 3/4-16 UNF |
Tube Outside Diameter | 1/2 in |
Hex Size | 7/8 in |
End Size | 1/2 JIC(m), 1/2 Split Flange |
Overall Length | 2.610 in |
Fitting Description | Split Flange Straight (SAE Code 62) |
Type | Straight |
No. of Ends | 2 |
Fitting Angle | Straight |
Code | Code 62 |
End Types 2 | JIC 37°, Split Flange (Code 62) |
Weight | 0.375 LB |