text.skipToContent text.skipToNavigation


1800-12-16

MJ-Flange Straight

Item #100141656
each
    Shipment Options

Product details

  • Split Flange Straight (SAE Code 62) 3/4 JIC(m) 1 Split Flange(code 62)

Specifications

Fitting Type Adapter
Tube O.D. 3/4 in
Hex Size 1 1/8 in
Type Straight
End Size 3/4 JIC(m); 1 Split Flange
Tube Outside Diameter 3/4 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 62)
Thread Size & Type 1 1/16-12 UN
Material Steel
Overall Length 2.8 in
Flange Size 1 in
End Types JIC 37° & Split Flange (Code 62)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 62)
Code Code 62
Weight 0.781 LB

Supporting Documents

You May Also Like