text.skipToContent text.skipToNavigation


1800-24-20

MJ-Flange Straight

Item #100146189
each
    Shipment Options

Product details

  • Split Flange Straight (SAE Code 62) 1 1/2 JIC(m) 1 1/4 Split Flange(code 62)

Specifications

Fitting Type Adapter
Tube O.D. 1 1/2 in
Hex Size 2 in
Type Straight
End Size 1 1/2 JIC(m); 1 1/4 Split Flange
Tube Outside Diameter 1 1/2 in
SAE Reference No. N/A
Fitting Angle Straight
Fitting Description Split Flange Straight (SAE Code 62)
Thread Size & Type 1 7/8-12 UN
Material Steel
Overall Length 3.3 in
Flange Size 1 1/4 in
End Types JIC 37° & Split Flange (Code 62)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 62)
Code Code 62
Catalog Order Number MA100146189
Weight 1.694 LB

Supporting Documents

You May Also Like