text.skipToContent text.skipToNavigation


1803-08-08

SAE 37° (JIC) Flare

Item #100141666

Product details

  • 45° Split Flange Tube Elbow (SAE Code 62)
  • 1/2" Male JIC to 1/2" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 45° Split Flange Tube Elbow (SAE Code 62)
End Size 1/2 JIC(m)
1/2 Split Flange(code 62)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Code Code 62
Tube Outside Diameter 1/2 in
Hex Size 13/16 in
Flange Size 1/2 in
Tube O.D. 1/2 in
End Types 2 Split Flange (Code 61)
JIC 37°
Weight 0.25 LB

You May Also Like