text.skipToContent text.skipToNavigation


1803-16-12

SAE 37° (JIC) Flare

Item #100141669
each

Product details

  • 45° Split Flange Tube Elbow (SAE Code 62)
  • 1" Male JIC to 3/4" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 45° Split Flange Tube Elbow (SAE Code 62)
End Size 1 JIC(m)
M26(m)
Material Steel
Fitting Angle 45°
SAE Reference No. N/A
Type 45° Elbow
Code Code 62
Tube Outside Diameter 1 in
Hex Size 1 3/8 in
Flange Size 3/4 in
Tube O.D. 1 in
End Types 2 JIC 37°
Split Flange (Code 61)
Weight 0.838 LB

You May Also Like