text.skipToContent text.skipToNavigation


1804-12-12-FG

MJ-Flange 90° Elbow

Item #100146197
each
    Shipment Options

Product details

  • Split Flange 90° Elbow (SAE Code 61) 3/4 JIC(m) 3/4 Split Flange(code 62)

Specifications

Fitting Type Adapter
Tube O.D. 3/4 in
Hex Size 1 1/16 in
Type 90° Elbow
End Size 3/4 JIC(m); 3/4 Split Flange
Tube Outside Diameter 3/4 in
SAE Reference No. N/A
Fitting Angle 90° Elbow
Fitting Description Split Flange 90° Elbow (SAE Code 61)
Thread Size & Type 1 1/16-12 UN
Material Steel
Flange Size 3/4 in
End Types JIC 37° & Split Flange (Code 62)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 62)
Code Code 62
Weight 0.819 LB

Supporting Documents

You May Also Like