text.skipToContent text.skipToNavigation


1804-12-20

SAE 37° (JIC) Flare

Item #100141680

Product details

  • 90° Split Flange Tube Elbow (SAE Code 62)
  • 3/4" Male JIC to 1 1/4" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 90° Split Flange Tube Elbow (SAE Code 62)
End Size 1 1/4 Split Flange(code 62)
3/4 JIC(m)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Type 90° Elbow
Code Code 62
Tube Outside Diameter 3/4 in
Hex Size 1 1/8 in
Flange Size 1 1/4 in
Tube O.D. 3/4 in
End Types 2 Split Flange (Code 61)
JIC 37°
M 2.25 in
N 3.38 in
Weight 2.19 LB

You May Also Like