text.skipToContent text.skipToNavigation


1804-20-24-FG

MJ-Flange 90° Elbow

Item #100146201
each
    Shipment Options

Product details

  • Split Flange 90° Elbow (SAE Code 61) 1 1/4 JIC(m) 1 1/2 Split Flange(code 62)

Specifications

Fitting Type Adapter
Tube O.D. 1 1/4 in
Hex Size 1 5/8 in
Type 90° Elbow
End Size 1 1/4 JIC(m); 1 1/2 Split Flange
Tube Outside Diameter 1 1/4 in
SAE Reference No. N/A
Fitting Angle 90° Elbow
Fitting Description Split Flange 90° Elbow (SAE Code 61)
Thread Size & Type 1 5/8-12 UN
Material Steel
Flange Size 1 1/2 in
End Types JIC 37° & Split Flange (Code 62)
No. of Ends 2
End Types 2 JIC 37°; Split Flange (Code 62)
Code Code 62
Weight 2.35 LB

Supporting Documents

You May Also Like