Product details
- 90° Split Flange Tube Elbow (SAE Code 62)
- 1 1/2" Male JIC to 1" Nominal Flange Size
Specifications
M | 3 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
End Types 2 | JIC 37°, Split Flange (Code 61) |
End Types | JIC 37° & Split Flange (Code 61) |
Type | 90° Elbow |
End Size | 1 1/2 JIC(m), M26(m) |
No. of Ends | 2 |
Tube O.D. | 1 1/2 in |
Material | Steel |
Fitting Type | Elbow |
Code | Code 62 |
Hex Size | 2 3/64 in |
SAE Reference No. | N/A |
Tube Outside Diameter | 1 1/2 in |
N | 3.31 in |
Fitting Angle | 90° |
Weight | 1.45 LB |