text.skipToContent text.skipToNavigation


1804-24-32

SAE 37° (JIC) Flare

Item #100141693
each

Product details

  • 90° Split Flange Tube Elbow (SAE Code 62)
  • 1 1/2" Male JIC to 2" Nominal Flange Size

Specifications

No. of Ends 2
End Types JIC 37° & Split Flange (Code 61)
Fitting Type Elbow
Fitting Description 90° Split Flange Tube Elbow (SAE Code 62)
End Size 1 1/2 JIC(m)
2 Split Flange(code 62)
Material Steel
Fitting Angle 90°
SAE Reference No. N/A
Type 90° Elbow
Code Code 62
Tube Outside Diameter 1 1/2 in
Hex Size 2 3/64 in
Flange Size 2 in
Tube O.D. 1 1/2 in
End Types 2 Split Flange (Code 61)
JIC 37°
M 3 in
N 4 in
Weight 0.0 LB

You May Also Like