Product details
- 90° Split Flange Tube Elbow (SAE Code 62)
- 2" Male JIC to 2" Nominal Flange Size
Specifications
No. of Ends | 2 |
Hex Size | 2 3/4 in |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Code | Code 62 |
Tube O.D. | 2 in |
Type | 90° Elbow |
Material | Steel |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
SAE Reference No. | N/A |
End Types | JIC 37° & Split Flange (Code 61) |
Fitting Angle | 90° |
End Size | 2 JIC(m), M26(m) |
M | 3.4 in |
N | 4 in |
Fitting Type | Elbow |
Tube Outside Diameter | 2 in |
Weight | 5.86 LB |