text.skipToContent text.skipToNavigation


1930-61-08-08

SAE Port Block – Flat Face

Item #100147754
each
    Shipment Options

Product details

  • 1930-61 Series SAE Port Block
  • 1/2 in Pipe OD
  • 1/2 in Nominal Flange Size
  • w/O-Ring Face And W/O Bolt Kit

Specifications

Thickness 1 1/4 in
Width 1.82 in
Length 2.17 in
Port Size 3/4-16 NPTF
Pipe O.D. 1/2 in
Bolt Kit Available
Flange Size 1/2 in
Bolt Hole 0.344 in
Code Code 61
Weight 0.938 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison