text.skipToContent text.skipToNavigation


2113-06-02-B

Field Attachable Hose Ends

Item #100141725

Product details

  • Male Pipe Rigid Fitting for 3/8" ID Hose
  • 1/8" Pipe Size

Specifications

Fitting Description Male Pipe Rigid
No. of Ends 2
End Types NPT & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight
End Size 3/8 Hose Barb
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 1/2 in
SAE Reference No. N/A
Overall Length 1.45 in
Material Brass
Pipe Size 1/8 in
Hose ID 3/8 in
Weight 0.0 LB

You May Also Like