text.skipToContent text.skipToNavigation


2113-12-08-B

Field Attachable Hose Ends

Item #100141735

Product details

  • Male Pipe Rigid Fitting for 3/4" ID Hose
  • 1/2" Pipe Size

Specifications

Fitting Description Male Pipe Rigid
No. of Ends 2
End Types NPT & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight
End Size 3/4 Hose Barb
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 7/8 in
SAE Reference No. N/A
Overall Length 2.45 in
Material Brass
Pipe Size 1/2 in
Hose ID 3/4 in
Weight 0.2 LB

You May Also Like