Product details
- Female Inverted Rigid Fitting for 1/4" ID Hose
- 3/16" Tube Size
Specifications
Fitting Description | Female Inverted Rigid |
Overall Length | 1.17 in |
Compatible Hose | Push Lock Hose |
Hose I.D. | 1/4 in |
End Size | 1/4 Hose Barb, 3/16 Inverted (f) |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
End Types | Inverted & Hose Barb |
Tube Size | 3/16 in |
Fitting Angle | Straight |
Material | Brass |
No. of Ends | 2 |
SAE Reference No. | N/A |
Hex Size | 7/16 in |
Weight | 0.0 LB |